Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Plug, TiCN, 5 Flutes

  • Mfr # D7166706-M8X1

  • Zoro # G2507108


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7166706-M8X1
Zoro #
G2507108
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.00
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Shank Dia.
6.00mm
Thread Length
18.00mm
Overall Length
99.00mm
Tap Size
M8
Square Size
4.90 mm
55% Thread Drill Size
7.25 mm
Shank Length
72.00 mm
75% Thread Drill Size
7.00 mm
65% Thread Drill Size
9/32 in
Thread Size
M8x1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
D7166706
Tap Material
High Speed Steel
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Limit
6HX
Extended Neck
Yes
Class of Fit
6HX
Thread Pitch
1.00mm
Spiral Direction
Neutral
Secondary Material Application ISO Code
S
Material Grade - Machining
TICN
Series
Protodyn SF
Thread Standard
Metric Fine
Primary Material Application ISO Code
M, N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.