Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Plug, TiN, 5 Flutes

  • Mfr # S2166305-M8X1

  • Zoro # G2904918


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
5
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2166305-M8X1
Zoro #
G2904918
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.00
Overall Length
94.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Thread Length
6.00mm
Shank Dia.
8.00mm
Tap Size
M8
75% Thread Drill Size
7.00 mm
65% Thread Drill Size
9/32 in
Square Size
6.20 mm
Shank Length
55.00 mm
Thread Size
M8x1
55% Thread Drill Size
7.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
5
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
S2166305
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Thread Pitch
1.00mm
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, N, P
Class of Fit
6HX
Series
Protodyn S Synchrospeed
Extended Neck
No
Thread Limit
6HX
Material Grade - Machining
TIN
Thread Standard
Metric Fine
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.