Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Plug, CrN, 4 Flutes

  • Mfr # E2061604-M8

  • Zoro # G2509287


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
4
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2061604-M8
Zoro #
G2509287
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.25
Pitch Diameter Limit
6HX
Thread Length
18.00mm
Overall Length
93.70mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
75% Thread Drill Size
L
65% Thread Drill Size
7.45 mm
55% Thread Drill Size
19/64 in
Thread Size
M8x1.25
Square Size
6.20 mm
Shank Length
55.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
4
Tap Style
Thread Forming
List Number
E2061604
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Spiral Direction
Neutral
Material Grade - Machining
CRN
Extended Neck
Yes
Secondary Material Application ISO Code
P
Series
Protodyn Eco LM
Primary Material Application ISO Code
N, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, CrN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size L, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.