Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Plug, TiN, 5 Flutes

  • Mfr # S2061305-M8

  • Zoro # G2904653


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
5
Thread Length
7.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2061305-M8
Zoro #
G2904653
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.25
Thread Length
7.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Shank Dia.
8.00mm
Overall Length
93.00mm
Tap Size
M8
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Shank Length
55.00 mm
Square Size
6.20 mm
65% Thread Drill Size
I

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
5
List Number
S2061305
Tap Style
Thread Forming
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Extended Neck
No
Series
Protodyn S Synchrospeed
Material Grade - Machining
TIN
Thread Pitch
1.25mm
Primary Material Application ISO Code
M, N, P
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Features
For Long-Chipping Materials, Only For Synchronous Machining (Rigid Tapping)
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Standard
Metric Coarse
Secondary Material Application
Nickel, Titanium
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Right Hand, Thread Length 7.5 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.