Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Plug, Uncoated, 5 Flutes

  • Mfr # D7061700-M8

  • Zoro # G2506861


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7061700-M8
Zoro #
G2506861
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.25
Tap Dimension Type
Metric
Shank Dia.
8.00mm
Thread Length
18.00mm
Pitch Diameter Limit
6HX
Overall Length
99.00mm
Tap Size
M8
Thread Size
M8x1.25
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Square Size
6.20 mm
Shank Length
55.00 mm
65% Thread Drill Size
I

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
List Number
D7061700
Tap Style
Thread Forming
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
1.25mm
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
6HX
Secondary Material Application ISO Code
N, P
Features
For Long-Chipping Materials
Class of Fit
6HX
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Series
Protodyn SC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.