Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.25, Plug, Uncoated, 5 Flutes

  • Mfr # D7063100-M8

  • Zoro # G2506922


product price: $70.95
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Overall Length
99.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7063100-M8
Zoro #
G2506922
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.25
Overall Length
99.00mm
Pitch Diameter Limit
6GX
Shank Dia.
8.00mm
Thread Length
18.00mm
Tap Dimension Type
Metric
Tap Size
M8
Square Size
6.20 mm
75% Thread Drill Size
H
Thread Size
M8x1.25
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
5
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
List Number
D7063100
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Limit
6GX
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Thread Pitch
1.25mm
Spiral Direction
Neutral
Class of Fit
6GX
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Features
For Long-Chipping Materials
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
Protodyn C
Secondary Material Application ISO Code
P
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6GX, Class of Fit 6GX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.