Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8 x 1.25, TiN, 5 Flutes

  • Mfr # 7427628

  • Zoro # G8323770


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8 x 1.25
Tap Finish
TiN
Number of Flutes
5
Material Grade - Machining
WY80AD
Shank Length
2.1653 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427628
Zoro #
G8323770
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8 x 1.25
Shank Length
2.1653 in
55% Thread Drill Size
19/64 in
75% Thread Drill Size
L
Tap Length Standard
ANSI, DIN
Thread Size
0.3150"
Min. Bore Dia.
L
65% Thread Drill Size
0.2933 in
Square Size
0.2380 in
Shank Dia.
0.3180 in
Thread Length
0.7090 in
Overall Length
3.5430 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Material Grade - Machining
WY80AD
Thread Direction
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Primary Material Application ISO Code
M, N, P
Tap Material
HSS-E
Tap Style
Thread Former
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Series
Advance
Spiral Direction
Neutral
Thread Pitch
1.25mm
Measurement System
Decimal Inch
Thread Standard
Metric
Standards
ANSI, DIN
Secondary Material Application ISO Code
K, S
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Features
Universal Form Tap, With Lubrication Grooves
Helix Angle
0 Degrees
Class of Fit
6HX
Thread Limit
6HX

Description

Thread Forming Tap, Metric, Overall Length 3.54 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size L, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.