Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-M-C0, Thread

  • Mfr # TC410-M2-C0-WY80AD

  • Zoro # G700028103


product price: $58.15
/ea

Key Features

Functional length
45mm
Tap chamfer length
1.2mm
Clamping width
2.1mm
Thread pitch
0.4mm
Thread length
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC410-M2-C0-WY80AD
Zoro #
G700028103
UPC #
4042446289317
Country of Origin
Germany

Dimensions

Functional length
45mm
Tap chamfer length
1.2mm
Clamping width
2.1mm
Thread length
6mm
Hole Diameter
1.82mm
Tap Thread Size
M 2
Usable length
11mm
Driving square length
5mm
Connection diameter
2.8mm

Details

Thread pitch
0.4mm
Number of grooves
3

Description

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-M-C0, Thread Size - M 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.