Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-M-C0, Thread

  • Mfr # TC410-M3-C0-WY80AD

  • Zoro # G600028203


product price: $45.25
/ea

Key Features

Connection diameter
3.5mm
Usable length
18mm
Clamping width
2.7mm
Hole Diameter
2.8mm
Thread pitch
0.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC410-M3-C0-WY80AD
Zoro #
G600028203
UPC #
4042446289362
Country of Origin
Germany

Dimensions

Connection diameter
3.5mm
Usable length
18mm
Clamping width
2.7mm
Hole Diameter
2.8mm
Functional length
56mm
Driving square length
6mm
Tap Thread Size
M 3
Thread length
9mm
Tap chamfer length
1.5mm

Details

Thread pitch
0.5mm
Number of grooves
4

Description

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-M-C0, Thread Size - M 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.