Zoro Homepage

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-MF-C6, Thread

  • Mfr # TC410-M6X0.5-C6-WY80AD

  • Zoro # G500027580


product price: $72.65
/ea

Key Features

Tap Thread Size
MF 6x0.5
Tap Finish
WY80AD (TiN)
Application
For long-chipping materials
Series
Advance
Number of grooves
5EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC410-M6X0.5-C6-WY80AD
Zoro #
G500027580
UPC #
4042446290139
Country of Origin
Germany

Dimensions

Tap Thread Size
MF 6x0.5
Clamping width
4.9mm
Driving square length
8mm
Connection diameter (h9)
6mm
Thread length
15mm
Usable length
30mm
Functional length
80mm

Details

Tap Finish
WY80AD (TiN)
Application
For long-chipping materials
Series
Advance
Number of grooves
5EA
Thread pitch
0.5mm

Description

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-MF-C6, Thread Size - MF 6x0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.