Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-MF-L6, Thread

  • Mfr # TC410-M8X0.5-L6-WY80AD

  • Zoro # G500028099


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Driving square length
8mm
Tap Thread Size
MF 8x0.5
Tap chamfer length
1.5mm
Connection diameter
6mm
Usable length
57mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC410-M8X0.5-L6-WY80AD
Zoro #
G500028099
UPC #
4042446290160
Country of Origin
Germany

Dimensions

Driving square length
8mm
Tap Thread Size
MF 8x0.5
Tap chamfer length
1.5mm
Connection diameter
6mm
Usable length
57mm
Hole Diameter
7.8mm
Clamping width
4.9mm
Thread length
15mm
Functional length
80mm

Details

Thread pitch
0.5mm
Number of grooves
5

Description

Thread Forming Taps, HSS-E Machine Thread Formers, TC410-MF-L6, Thread Size - MF 8x0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.