
Thread Forming Taps, thread profile: UNC 3/4-10, Hand of thread: Right
Mfr # TC410.UNC3/4-L6-WY80AD
Zoro # G000026915
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Driving square length
18mm
Connection diameter (h9)
15mm
Usable length
78mm
Tap Thread Size
UNC 3/4-10
Application
Universal form tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC410.UNC3/4-L6-WY80AD
Zoro #
G000026915
UPC #
4042446290849
Country of Origin
Germany
Dimensions
Driving square length
18mm
Connection diameter (h9)
15mm
Usable length
78mm
Tap Thread Size
UNC 3/4-10
Thread length
30mm
Clamping width
11.2mm
Functional length
125mm
Hole Diameter
17.9mm
Connection diameter
15mm
Tap chamfer length
7.62mm
Details
Application
Universal form tap
Number of grooves
7
Tap Finish
WY80AD (TiN)
Series
Advance
Description
Thread Forming Taps, thread profile: UNC 3/4-10, Hand of thread: Right, coating: TiN, coolant: no coolant exit, body material: HSS, TC410.UNC3/4-L6-WY80AD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.