Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Taps, thread profile: UNF 5/16-24, Hand of thread: Righ

  • Mfr # TC420.UNF5/16-C2-WW60AD

  • Zoro # G600028197


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7.938mm
Tap Finish
WW60AD (TiN)
Application
Universal high-performance form tap
Thread length
12mm
Usable length
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC420.UNF5/16-C2-WW60AD
Zoro #
G600028197
UPC #
4042446300975
Country of Origin
Germany

Dimensions

Tap Thread Size
7.938mm
Thread length
12mm
Usable length
35mm
Connection diameter (h9)
8.1mm
Functional length
90mm
Clamping width
6mm
Driving square length
10mm

Details

Tap Finish
WW60AD (TiN)
Application
Universal high-performance form tap
Series
Supreme
Number of grooves
5EA

Description

Thread Forming Taps, thread profile: UNF 5/16-24, Hand of thread: Right, coating: TiN, coolant: radial exit, body material: HSS, TC420.UNF5/16-C2-WW60AD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.