Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Taps, thread profile: UNF No 0-80, Hand of thread: Right,

  • Mfr # TC410.UNF0-C6-WY80AD

  • Zoro # G700027151


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Functional length
40mm
Thread length
6mm
Tap Finish
WY80AD (TiN)
Tap Thread Size
1.524mm
Connection diameter (h9)
3.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC410.UNF0-C6-WY80AD
Zoro #
G700027151
UPC #
4042446290856
Country of Origin
Germany

Dimensions

Functional length
40mm
Thread length
6mm
Tap Thread Size
1.524mm
Connection diameter (h9)
3.6mm
Usable length
7mm
Driving square length
5mm
Clamping width
2.8mm
Tap chamfer length
0.95mm
Hole Diameter
1.38mm
Connection diameter
3.6mm

Details

Tap Finish
WY80AD (TiN)
Number of grooves
3
Series
Advance
Application
Universal form tap

Description

Thread Forming Taps, thread profile: UNF #0-80, Hand of thread: Right, coating: TiN, coolant: no coolant exit, body material: HSS, TC410.UNF0-C6-WY80AD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.