Zoro Homepage
This item is Discontinued.
Walter Thread Mill, Coated, M10x0, 5 H515100-M10X0.5

Thread Mill, Coated, M10x0, 5 (Discontinued)

  • Mfr # H515100-M10X0.5
  • Zoro # G8809832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H515100-M10X0.5
Zoro #
G8809832
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63.00mm
Shank Dia.
0.315 in
Thread Size
M10x0,5
Length of Cut
0.630 in
Cutting Dia. (In.)
0.315
Length of Cut (In.)
0.630
Overall Length (In.)
2.5
Cutting Dia.
0.315"
Shank Length
2 31/64 in
Overall Length (mm)
63.000
Size
M10x0,5

Details

Item
Thread Mill
Type
Solid Carbide
Thread Type
Metric
End Mill Material
Carbide
Finish
Coated
Flutes
4
Application
Thread Milling Cutters Solid Carbide
Pitch
0.5mm

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.