Zoro Homepage

Thread Mill, Solid Carbide, 3/4-UNC

  • Mfr # H5251116-UNC3/4

  • Zoro # G8810645


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Overall Length
83.00 mm
Shank Dia.
0.551 in
Length of Cut
1.300 in
Thread Size
3/4-UNC
Cutting Dia. (In.)
0.551
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5251116-UNC3/4
Zoro #
G8810645
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
83.00 mm
Shank Dia.
0.551 in
Length of Cut
1.300 in
Thread Size
3/4-UNC
Cutting Dia. (In.)
0.551
Shank Length
3-17/64 in
Overall Length (mm)
83.000
Overall Length (In.)
3.3
Length of Cut (In.)
1.300
Cutting Dia.
0.551"
Size
3/4-UNC

Details

Item
Thread Mill
End Mill Material
Carbide
Type
Solid Carbide
Application
Thread Milling Cutters Solid Carbide
Flutes
5
Thread Type
Coarse
Finish
Coated

Description

Thread Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.