Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H528800-UNC5/16
Zoro #
G8810864
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
63.00mm
Shank Dia.
0.315 in
Thread Size
5/16-UNC
Length of Cut
0.167 in
Size
5/16-UNC
Neck Dia.
0.169 in
Length of Cut (In.)
0.167
Cutting Dia.
0.244"
Neck Dia. (In.)
0.169
Overall Length (mm)
63.000
Shank Length
2 31/64 in
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.244
Details
Item
Thread Mill
Type
Solid Carbide
Thread Type
Coarse
Application
Thread Milling Cutters Solid Carbide
End Mill Material
Carbide
Finish
Uncoated
Flutes
3
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.