Titex - Carbide twist drill, Jobber Drill Bit, Metric, 12.90mm Size, DC150-05-12.900A1-WJ30RE

  • Mfr # DC150-05-12.900A1-WJ30RE
  • Zoro # G7232751
product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
12.90 mm
Number of Flutes
2
Shank Dia.
14.00 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC150-05-12.900A1-WJ30RE
Zoro #
G7232751
UPC #
-
Country of Origin
China
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt
Decimal Equivalent
0.5079
Point Type
Split point
Coolant Through
Yes
Drill Bit Finish
TiAlN
Grade
WJ30RE
Application
For General Drilling, General Mechanical Engineering
Flute Type
Spiral
List Number
DC150-05
Material
Carbide
Shank Type
Straight
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point

Dimensions

Overall Length
124.00 mm
Drill Bit Size
12.90 mm
Shank Dia.
14.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
77.00 mm
Depth x Dia. Ratio
5xD
Shank Length
45.00 mm
Drilling Depth
60.00mm
Maximum Drilling Depth
77.00 mm

Description

Jobber Drill Bit, Drill Bit Size 12.90 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5079, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews