Shop WALTER
See all product information
Create Account
Titex - Carbide twist drill, Jobber Drill Bit, Metric, 14.80mm Size, DC150-05-14.800A1-WJ30RE
- Mfr # DC150-05-14.800A1-WJ30RE
- Zoro # G7234781
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Overall Length
133.00 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
16.00 mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-05-14.800A1-WJ30RE
- Zoro #
- G7234781
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 133.00 mm
- Drill Bit Size
- 14.80 mm
- Shank Dia.
- 16.00 mm
- Flute Length
- 83.00 mm
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 5xD
- Depth x Dia. Ratio
- 5xD
- Shank Length
- 48.00 mm
- Drilling Depth
- 63.00mm
- Maximum Drilling Depth
- 83.00 mm
Description
Jobber Drill Bit, Drill Bit Size 14.80 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5827, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.