Zoro Homepage
This item is Discontinued.
Walter Carbide Twist Drill, Solid Carbide, 118 A2971-9.5

Carbide Twist Drill, Solid Carbide, 118 (Discontinued)

  • Mfr # A2971-9.5
  • Zoro # G6092405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2971-9.5
Zoro #
G6092405
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.540 in
Flute Length
1.380 in
Drill Bit Dimension Type
Metric

Details

Item
Carbide Twist Drill
Drill Bit Material
Solid Carbide
Application
Steel, Cast Iron, NF Metals, Hard Materials
Drill Bit Grouping
Drill Bit
Grade
K10/20
Drill Bit Point Angle
118 Degrees

Description

Carbide Twist Drill, Drill Bit Point Angle 118 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.