Titex - Carbide twist drill, Taper Length Drill, No 13, Carbide Tip, DC150-08-04.700A1-WJ30TA
- Mfr # DC150-08-04.700A1-WJ30TA
- Zoro # G7234748
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
#13
Overall Length
3 11/32 in
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-08-04.700A1-WJ30TA
- Zoro #
- G7234748
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #13
- Overall Length
- 3 11/32 in
- Flute Length
- 1 49/64 in
- Shank Dia.
- 6.00 mm
- Depth:Dia. Ratio
- 8xD
- Sizes Included
- 4.70mm
- Drill Diameter Tolerance
- M7
- Maximum Drilling Depth
- 1.4570 in
- Drill Length Class
- Taper Length
- Shank Length
- 1 13/32 in
- Drill Point Length
- 0.855 mm
Description
Taper Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , Split Point, Carbide Tipped, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.