Shop WALTER
See all product information
Create Account
Titex - Carbide twist drill, Taper Length Drill, No 13, Carbide Tip, DC150-08-04.763A1-WJ30TA
- Mfr # DC150-08-04.763A1-WJ30TA
- Zoro # G7235159
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
#13
Overall Length
3 11/32 in
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-08-04.763A1-WJ30TA
- Zoro #
- G7235159
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide Tipped
- Finish - Machining
- TiAlN
- Drill Bit Point Angle
- 140 Degrees
- Drill Bit Point Type
- Split point
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- List Number
- DC150
- Drill Bit Grouping
- Drill Bit
- Decimal Equivalent
- 0.1850
- Standards
- TP-NORM 64
- Number of Coolant Holes
- 2
- Measurement System
- Wire
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
- Secondary Material Application
- Composite, Hardened Steel, Stainless Steel
- Primary Material Application ISO Code
- K, N, P, S
- Series
- Perform
- Material Grade - Machining
- WJ30TA
- Sheeter Drill
- No
- Secondary Material Application ISO Code
- H, M, O
- Shank Type - Machining
- Straight
Dimensions
- Drill Bit Size
- #13
- Overall Length
- 3 11/32 in
- Flute Length
- 1 49/64 in
- Shank Dia.
- 6.00 mm
- Sizes Included
- 4.70mm
- Depth:Dia. Ratio
- 8xD
- Shank Length
- 1 13/32 in
- Drill Point Length
- 0.867 mm
- Drill Diameter Tolerance
- M7
- Drill Length Class
- Taper Length
- Maximum Drilling Depth
- 1.4570 in
Description
Taper Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , Split Point, Carbide Tipped, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.