Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 10mm, 140, Carbide A6985TFP-10

Coolant Fed Drill, 10mm, 140, Carbide (Discontinued)

  • Mfr # A6985TFP-10
  • Zoro # G8028885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6985TFP-10
Zoro #
G8028885
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.00 mm
Shank Dia.
10 mm
Overall Length
364.00 mm
Flute Length
320.00 mm
Maximum Drilling Depth
320 mm
Depth:Dia. Ratio
30xD
Depth x Dia. Ratio
30xD
Drilling Depth
305.00mm
Shank Length
40 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber Length
Drill Point Length
1.82mm

Description

Jobber Length Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.