Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 15.5mm, 140, Carbide A3399XPL-15.5

Coolant Fed Drill, 15.5mm, 140, Carbide (Discontinued)

  • Mfr # A3399XPL-15.5
  • Zoro # G8402511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3399XPL-15.5
Zoro #
G8402511
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
15.50mm
Overall Length
133.00mm
Shank Dia.
16.00mm
Flute Length
85.00mm
Maximum Drilling Depth
85.00mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Decimal Equivalent
0.6102
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Finish
AlCrN
Coolant Through
Yes
List Number
A3382
Grade
K30F
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 15.50mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.6102, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.