Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 22.5mm, 140, Carbide A3399XPL-22.5

Coolant Fed Drill, 22.5mm, 140, Carbide (Discontinued)

  • Mfr # A3399XPL-22.5
  • Zoro # G8266063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3399XPL-22.5
Zoro #
G8266063
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
22.50mm
Overall Length
173.00mm
Shank Dia.
25.00mm
Flute Length
117.01mm
Maximum Drilling Depth
117.01mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Decimal Equivalent
0.8858
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Standards
DIN 6537
List Number
A3382
Drill Bit Finish
AlCrN
Grade
K30F
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 22.50mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.8858, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.