Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Coolant Fed Drill, 4.65mm, 140, Carbide, A3289DPL-4.65 A3289DPL-4.65

Coolant Fed Drill, 4.65mm, 140, Carbide, A3289DPL-4.65 (Discontinued)

  • Mfr # A3289DPL-4.65
  • Zoro # G8283222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-4.65
Zoro #
G8283222
UPC #
04031132276991
Country of Origin
Germany

Dimensions

Depth:Dia. Ratio
3xD
Shank Dia.
6.00 mm
Drill Bit Size
4.65 mm
Overall Length
66.00 mm
Flute Length
24.00 mm
Shank Length
36.00 mm
Maximum Drilling Depth
17.00 mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
A3289DPL
Standards
DIN 6537
Decimal Equivalent
0.1831
Grade
K30F
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Primary Material Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Finish
TiAlN
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 4.65 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1831, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.