This item is Discontinued.

Walter Coolant Fed Drill, DC1500503.900F1WJ30RE DC150-05-03.900F1-WJ30RE

Coolant Fed Drill, DC1500503.900F1WJ30RE (Discontinued)

  • Mfr # DC150-05-03.900F1-WJ30RE
  • Zoro # G0111855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-03.900F1-WJ30RE
Zoro #
G0111855
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3.90mm
Overall Length
74.00mm
Shank Dia.
6.00mm
Flute Length
29.00mm
Maximum Drilling Depth
29.00mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Details

Item
Jobber Drill Bit
Decimal Equivalent
0.1535
Shank Type
Round with Flats
Flute Type
Spiral
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Application
General mechanical engineering, die and mold making, energy industry as well as automotive
Measurement System
Metric
Cutting Direction
Right Hand
Number of Flutes
2
List Number
DC150-05-03.900F1-WJ30RE
Grade
WJ30RE
Drill Bit Finish
TiNAl
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 3.90mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1535, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.