Shop WALTER
See all product information
Create Account
Titex - Deep-hole twist drill
- Mfr # A1222-13.1
- Zoro # G4778650
product price:Â
$
68.59
/ea
Key Features
Overall Length
151.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
13.10 mm
Number of Flutes
2
Shank Dia.
33/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1222-13.1
- Zoro #
- G4778650
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 151.00 mm
- Drill Bit Size
- 13.10 mm
- Shank Dia.
- 33/64 in
- Drill Bit Dimension Type
- Metric
- Flute Length
- 101.00 mm
- Depth x Dia. Ratio
- 8xD
- Depth:Dia. Ratio
- 8xD
- Drilling Depth
- 87.00mm
- Shank Length
- 50.00 mm
- Maximum Drilling Depth
- 101.00 mm
Description
Jobber Drill Bit, Drill Bit Size 13.10 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.5157, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.