Shop WALTER
See all product information
Create Account
Titex - Deep-hole twist drill
- Mfr # A1249XPL-15.1
- Zoro # G4768053
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Overall Length
178.00 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
15.10 mm
Number of Flutes
2
Shank Dia.
19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1249XPL-15.1
- Zoro #
- G4768053
- UPC #
- -
- Country of Origin
- France
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Point Type
- Conventional
- Application
- For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
- Decimal Equivalent
- 0.5945
- Drill Bit Grouping
- Drill Bit
- Grade
- XPL
- Shank Type
- Straight
- Flute Type
- Parabolic
- Drill Bit Finish
- AlCrN
- Number of Pieces
- 1
- Drill Bit Material
- High Speed Steel
- Standards
- DIN 338
- List Number
- A1249XPL
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- Conventional Point
Dimensions
- Overall Length
- 178.00 mm
- Drill Bit Size
- 15.10 mm
- Shank Dia.
- 19/32 in
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 8xD
- Flute Length
- 120.00 mm
- Depth x Dia. Ratio
- 8xD
- Drilling Depth
- 104.00mm
- Shank Length
- 58.00 mm
- Maximum Drilling Depth
- 120.00 mm
Description
Jobber Drill Bit, Drill Bit Size 15.10 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.5945, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.