Titex - Deep-hole twist drill
- Mfr # A1254TFT-15.2
- Zoro # G4021232
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
15.20 mm
Overall Length
7 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1254TFT-15.2
- Zoro #
- G4021232
- UPC #
- -
- Country of Origin
- France
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- TiNAl
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Proprietary
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Coolant Fed
- Non-Coolant Through
- List Number
- A1254TFT
- Decimal Equivalent
- 0.5984
- Shank Type - Machining
- Straight
- Measurement System
- Metric
- Material Grade - Machining
- M42
- Primary Material Application
- For Drilling Stainless Steel or Non-Ferrous Materials
Dimensions
- Drill Bit Size
- 15.20 mm
- Overall Length
- 7 in
- Flute Length
- 4 23/32 in
- Shank Dia.
- 19/32 in
- Depth:Dia. Ratio
- 8xD
Description
Taper Length Drill Bit, Drill Bit Size 15.20 mm, Drill Bit Point Angle 118 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.