Shop WALTER
See all product information
Create Account
Titex - Extra long deep-hole drill
- Mfr # A1622-13/64IN
- Zoro # G4824552
product price:Â
$
44.25
/ea
Key Features
Drill Bit Size
13/64 in
Overall Length
7 43/64 in
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1622-13/64IN
- Zoro #
- G4824552
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.2031
- Cutting Direction
- Right Hand
- Flute Type
- Parabolic
- Standards
- DIN 1869 R1
- List Number
- A1622
- Coolant Fed
- Non-Coolant Through
- Series
- UFL
- Material Grade - Machining
- General Purpose
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
- Primary Material Application ISO Code
- K, N, P
- Measurement System
- Fractional Inch
- Sheeter Drill
- No
- Drill Bit Point Type
- Conical Point
Dimensions
- Drill Bit Size
- 13/64 in
- Overall Length
- 7 43/64 in
- Shank Dia.
- 5.16 mm
- Depth:Dia. Ratio
- 16xD
- Flute Length
- 5 5/16 in
- Drill Point Length
- 1.20mm
- Shank Length
- 60.00 mm
- Drill Diameter Tolerance
- H8
- Maximum Drilling Depth
- 5 5/16 in
- Drill Length Class
- Extra Long
Description
Extra Long Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 5/16 in, Fractional Inch, 16xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.