Shop WALTER
See all product information
Create Account
Titex - Extra long deep-hole drill
- Mfr # A1622-5.9
- Zoro # G4764109
product price:Â
$
41.65
/ea
Key Features
Overall Length
205.00 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1622-5.9
- Zoro #
- G4764109
- UPC #
- -
- Country of Origin
- France
Dimensions
- Drill Bit Size
- 5.90 mm
- Overall Length
- 205.00 mm
- Flute Length
- 5 1/2 in
- Drill Bit Dimension Type
- Metric
- Depth x Dia. Ratio
- 16xD
- Shank Dia.
- 5.90 mm
- Depth:Dia. Ratio
- 16xD
- Shank Length
- 65.00 mm
- Maximum Drilling Depth
- 5 1/2 in
- Drill Diameter Tolerance
- H8
- Drill Point Length
- 1.38mm
- Drill Length Class
- Extra Long
Description
Extra Long Drill Bit, Drill Bit Size 5.90 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Metric, 16xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.