Shop WALTER
See all product information
Create Account
Titex - Extra long deep-hole drill
- Mfr # A1622-9
- Zoro # G4784348
product price:Â
$
90.95
/ea
Key Features
Overall Length
250.00 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1622-9
- Zoro #
- G4784348
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Flute Type
- Parabolic
- Decimal Equivalent
- 0.3543
- Cutting Direction
- Right Hand
- Standards
- DIN 1869 R1
- List Number
- A1622
- Coolant Fed
- Non-Coolant Through
- Series
- UFL
- Measurement System
- Metric
- Primary Material Application ISO Code
- K, N, P
- Secondary Material Application ISO Code
- M, O, S
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
- Material Grade - Machining
- General Purpose
- Secondary Material Application
- Composite, Nickel, Stainless Steel, Titanium
- Drill Bit Point Type
- Conventional Point
- Sheeter Drill
- No
Dimensions
- Drill Bit Size
- 9.00 mm
- Overall Length
- 250.00 mm
- Depth:Dia. Ratio
- 16xD
- Flute Length
- 6 7/8 in
- Shank Dia.
- 9.00 mm
- Drill Length Class
- Extra Long
- Drill Diameter Tolerance
- H8
- Shank Length
- 75.00 mm
- Maximum Drilling Depth
- 6 7/8 in
- Drill Point Length
- 2.10mm
Description
Extra Long Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 6 7/8 in, Metric, 16xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.