Shop WALTER

Titex - Extra long deep-hole drill

  • Mfr # A1722-6.5
  • Zoro # G4875223

product price: 
$
66.59
/ea

Key Features

Drill Bit Size
6.50 mm
Overall Length
275.00 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1722-6.5
Zoro #
G4875223
UPC #
-
Country of Origin
France
Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2559
Shank Type
Straight
Drill Bit Finish
Uncoated
Point Type
Conventional
Coolant Through
No
Grade
General Purpose
Application
For Cast Iron, Non-Ferrous Materials, Steel
Flute Type
Parabolic
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Standards
DIN 1869 R2
List Number
A1722
Coolant Fed
Non-Coolant Through
Series
UFL
Sheeter Drill
No
Material Grade - Machining
General Purpose
Measurement System
Metric
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
M, O, S
Secondary Material Application
Composite, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Conventional Point

Description

Extra Long Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 7 15/32 in, Metric, 22xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.