Shop WALTER
See all product information
Create Account
Titex - Extra long deep-hole drill
- Mfr # A1822-7.5
- Zoro # G4787093
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
370.00 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1822-7.5
- Zoro #
- G4787093
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Flute Type
- Parabolic
- Decimal Equivalent
- 0.2953
- Cutting Direction
- Right Hand
- List Number
- A1822
- Standards
- DIN 1869 R3
- Coolant Fed
- Non-Coolant Through
- Series
- UFL
- Secondary Material Application ISO Code
- M, O, S
- Drill Bit Point Type
- Conventional Point
- Material Grade - Machining
- General Purpose
- Primary Material Application ISO Code
- K, N, P
- Sheeter Drill
- No
- Secondary Material Application
- Composite, Nickel, Stainless Steel, Titanium
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
- Measurement System
- Metric
Dimensions
- Drill Bit Size
- 7.50 mm
- Overall Length
- 370.00 mm
- Shank Dia.
- 7.50 mm
- Flute Length
- 9 53/64 in
- Depth:Dia. Ratio
- 30xD
- Drill Point Length
- 1.75mm
- Maximum Drilling Depth
- 9 53/64 in
- Drill Length Class
- Extra Long
- Drill Diameter Tolerance
- H8
- Shank Length
- 120.00 mm
Description
Extra Long Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 9 53/64 in, Metric, 30xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.