Titex - Extra long deep-hole drill
- Mfr # A1822-9.5
- Zoro # G4772980
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
410.00 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1822-9.5
- Zoro #
- G4772980
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.3740
- Flute Type
- Parabolic
- Cutting Direction
- Right Hand
- Standards
- DIN 1869 R3
- List Number
- A1822
- Coolant Fed
- Non-Coolant Through
- Series
- UFL
- Secondary Material Application
- Composite, Nickel, Stainless Steel, Titanium
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
- Material Grade - Machining
- General Purpose
- Sheeter Drill
- No
- Secondary Material Application ISO Code
- M, O, S
- Measurement System
- Metric
- Primary Material Application ISO Code
- K, N, P
- Drill Bit Point Type
- Conventional Point
Dimensions
- Drill Bit Size
- 9.50 mm
- Overall Length
- 410.00 mm
- Shank Dia.
- 9.50 mm
- Flute Length
- 11 1/64 in
- Depth:Dia. Ratio
- 30xD
- Drill Length Class
- Extra Long
- Drill Point Length
- 2.21mm
- Maximum Drilling Depth
- 11 1/64 in
- Drill Diameter Tolerance
- H8
- Shank Length
- 130.00 mm
Description
Extra Long Drill Bit, Drill Bit Size 9.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 11 1/64 in, Metric, 30xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.