Titex - High speed solid carbide reamer

  • Mfr # F2481-12.03
  • Zoro # G8414585
product price: 
$
695.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.03mm - 0.4736
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2481-12.03
Zoro #
G8414585
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Left Hand
Shank Type
Straight
Point Type
Self-centering
List Number
F2481
Drill Bit Finish
Uncoated
Drill Bit Material
Carbide
Number of Pieces
1
Finish
Uncoated
Standards
DIN 6537
Spiral Direction
Left Hand
Material
Carbide
Grade
High Performance
Number of Flutes
6
Application
For Aluminum, Plastics
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.4736
Coolant Through
Yes
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
12.03mm - 0.4736
Flute Length
20.00 mm
Drill Bit Size
12.03mm
Shank Dia.
12 mm
Size- Decimal
12.03mm (0.4736)
Reamer Size
12.03 mm
Overall Length
120.00 mm
Drill Bit Dimension Type
Metric

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 12.03 mm

Ratings & reviews