Titex - High speed solid carbide reamer

  • Mfr # F2481-5.01
  • Zoro # G8005952
product price: 
$
304.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5.01mm - 0.1972
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2481-5.01
Zoro #
G8005952
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Drill Bit Grouping
Drill Bit
Finish
Uncoated
Spiral Direction
Left Hand
Number of Pieces
1
Number of Flutes
4
Drill Bit Point Angle
140 Degrees
Cutting Direction
Left Hand
Standards
DIN 6537
Point Type
Self-centering
Decimal Equivalent
0.1972
Coolant Through
Yes
Drill Bit Finish
Uncoated
Shank Type
Straight
Grade
High Performance
Drill Bit Material
Carbide
List Number
F2481
Application
For Aluminum, Plastics
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
5.01mm - 0.1972
Flute Length
12.00 mm
Drill Bit Dimension Type
Metric
Overall Length
75.00 mm
Shank Dia.
6 mm
Reamer Size
5.01 mm
Size- Decimal
5.01mm (0.1972)
Drill Bit Size
5.01mm

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 5.01 mm

Ratings & reviews