Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-3.97
  • Zoro # G8317531
product price: 
$
435.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
3.97mm - 0.1563
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F2481TMS-3.97
Zoro #
G8317531
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
3.97mm - 0.1563
Flute Length
12.00 mm
Drill Bit Size
5/32"
Overall Length
75.00 mm
Reamer Size
3.97 mm
Size- Decimal
3.97mm (0.1563)
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
6 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Decimal Equivalent
0.1563
Application
For Cast Iron, Steel
List Number
F2481
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TMS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Left Hand
Standards
DIN 6537
Spiral Direction
Left Hand
Number of Flutes
4
Drill Bit Material
Carbide
Point Type
Self-centering
Grade
High Performance
Coolant Through
Yes
Material
Carbide
Shank Type
Straight
Number of Pieces
1
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 3.97 mm

Ratings & reviews