Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-6.01
  • Zoro # G7820416
product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.01mm - 0.2366
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2481TMS-6.01
Zoro #
G7820416
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Standards
DIN 6537
Decimal Equivalent
0.2366
Spiral Direction
Left Hand
Application
For Cast Iron, Steel
Drill Bit Point Angle
140 Degrees
Point Type
Self-centering
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Shank Type
Straight
Number of Pieces
1
Drill Bit Finish
TMS
Grade
High Performance
Coolant Through
Yes
Cutting Direction
Left Hand
Material
Carbide
List Number
F2481
Number of Flutes
4
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
6.01mm - 0.2366
Flute Length
12.00 mm
Drill Bit Size
6.01mm
Overall Length
75.00 mm
Drill Bit Dimension Type
Metric
Shank Dia.
6 mm
Reamer Size
6.01 mm
Size- Decimal
6.01mm (0.2366)

Description

Chucking Reamer, Carbide, TiAlN, Metric, 6.01 mm

Ratings & reviews