Shop WALTER

Titex - High speed solid carbide reamer

  • Mfr # F2482-11.99
  • Zoro # G8307004

product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11.99mm - 0.4720
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482-11.99
Zoro #
G8307004
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Drill Bit Point Angle
140 Degrees
List Number
F2482
Finish
Uncoated
Decimal Equivalent
0.4720
Number of Pieces
1
Drill Bit Material
Carbide
Coolant Through
Yes
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Spiral Direction
Neutral
Application
For Aluminum, Plastics
Shank Type
Straight
Point Type
Self-centering
Number of Flutes
6
Grade
High Performance
Cutting Direction
Right Hand
Drill Bit Finish
Uncoated
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
11.99mm - 0.4720
Flute Length
20.00 mm
Drill Bit Dimension Type
Metric
Shank Dia.
12 mm
Drill Bit Size
11.99mm
Overall Length
120.00 mm
Size- Decimal
11.99mm (0.4720)
Reamer Size
11.99 mm

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 11.99 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.