Titex - High speed solid carbide reamer

  • Mfr # F2482-4.03
  • Zoro # G8446636
product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.03mm - 0.1587
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482-4.03
Zoro #
G8446636
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Grade
High Performance
Number of Flutes
4
Decimal Equivalent
0.1587
Coolant Through
Yes
Spiral Direction
Neutral
Standards
DIN 6537
Material
Carbide
Point Type
Self-centering
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Finish
Uncoated
List Number
F2482
Application
For Aluminum, Plastics
Drill Bit Finish
Uncoated
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
4.03mm - 0.1587
Flute Length
12.00 mm
Drill Bit Dimension Type
Metric
Reamer Size
4.03 mm
Size- Decimal
4.03mm (0.1587)
Overall Length
75.00 mm
Shank Dia.
6 mm
Drill Bit Size
4.03mm

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 4.03 mm

Ratings & reviews