Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-5.97
  • Zoro # G8207893
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5.97mm - 0.2350
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482TMS-5.97
Zoro #
G8207893
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
List Number
F2482
Number of Flutes
4
Material
Carbide
Number of Pieces
1
Drill Bit Finish
TMS
Decimal Equivalent
0.2350
Coolant Through
Yes
Grade
High Performance
Cutting Direction
Right Hand
Standards
DIN 6535
Drill Bit Material
Carbide
Application
For Cast Iron, Steel
Shank Type
Straight
Point Type
Self-centering
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
5.97mm - 0.2350
Flute Length
12.00 mm
Size- Decimal
5.97mm (0.2350)
Reamer Size
5.97 mm
Drill Bit Dimension Type
Metric
Overall Length
75.00 mm
Shank Dia.
6 mm
Drill Bit Size
5.97mm

Description

Chucking Reamer, Carbide, TiAlN, Metric, 5.97 mm

Ratings & reviews