Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 1.08mm, 140, Carbide A6488TML-1.08

Jobber Drill, 1.08mm, 140, Carbide (Discontinued)

  • Mfr # A6488TML-1.08
  • Zoro # G6226482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6488TML-1.08
Zoro #
G6226482
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.08 mm
Shank Dia.
3 mm
Overall Length
55.00 mm
Flute Length
15.00 mm
Maximum Drilling Depth
15 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
12.00mm
Shank Length
36.00 mm

Description

Jobber Drill Bit, Drill Bit Size 1.08 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.0425, Metric, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.