Zoro Homepage
This item is Discontinued.
Walter 1.90mm Carbide TiN 140 Deg. Jobber Length Drill Bit A1164TIN-1.9

1.90mm Carbide TiN 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A1164TIN-1.9
  • Zoro # G8075496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1164TIN-1.9
Zoro #
G8075496
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.90 mm
Shank Dia.
1 57/64 in
Overall Length
36.00 mm
Flute Length
11.00 mm
Maximum Drilling Depth
8 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
8.00mm
Shank Length
25.00 mm
Drill Point Length
0.346mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber Length

Description

Jobber Length Drill Bit, Drill Bit Size 1.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiN, Decimal Equivalent 0.0748, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.