Zoro Homepage
This item is Discontinued.
Walter 2.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit A1164TIN-2.4

2.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A1164TIN-2.4
  • Zoro # G8388825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1164TIN-2.4
Zoro #
G8388825
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.40 mm
Shank Dia.
2.4 mm
Overall Length
43.00 mm
Flute Length
14.00 mm
Maximum Drilling Depth
10 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
10.00mm
Shank Length
29.00 mm
Drill Point Length
0.437mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber Length

Description

Jobber Length Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiN, Decimal Equivalent 0.0945, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.