Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 3.20mm, Carbide, A3293TTP-3.2 A3293TTP-3.2

Jobber Drill, 3.20mm, Carbide, A3293TTP-3.2 (Discontinued)

  • Mfr # A3293TTP-3.2
  • Zoro # G8015971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-3.2
Zoro #
G8015971
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Drill Bit Size
3.2 mm
Flute Length
20 mm
Overall Length
62 mm
Depth x Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Shank Dia.
6 mm
Drilling Depth
14.00mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.582mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
14 mm

Details

Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Cutting Direction
Right Hand
Coolant Through
Yes
List Number
A3293TFP
Drill Bit Material
Solid Carbide
Grade
K30F
Drill Bit Finish
TiNAl
Point Type
Self-centering
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1260
Standards
DIN 6537
Item
Jobber Length Drill Bit
Number of Pieces
1
Measurement System
Metric
Primary Material Application ISO Code
M, S
Shank Type - Machining
Straight
Number of Flutes
2
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
TiNAl
Primary Material Application
Nickel, Stainless Steel, Titanium
Coolant Fed
Coolant Through
Series
X.Treme Inox
Material Grade - Machining
K30F
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
N, O, P
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 3.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1260, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.