Walter Titex - Jobber drill

  • Mfr # 5058761

  • Zoro # G8322617


product price:  $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Drill Bit Size
4.75 mm
Overall Length
80 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5058761
Zoro #
G8322617
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
4.75 mm
Overall Length
80 mm
Flute Length
47 mm
Depth:Dia. Ratio
8xD
Shank Dia.
4.7 mm
Drill Point Length
1.43 mm
Drill Diameter Tolerance
H8
Shank Length
30.62 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
39 mm

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Metric
Decimal Equivalent
0.1871
List Number
A1211
Standards
DIN 338
Secondary Material Application ISO Code
M, N, O, S
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 4.75 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1871, Metric, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.