Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 6121084
  • Zoro # G7933287

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6121084
Zoro #
G7933287
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-MK5 WKK20S
Mounting Style
Clamp
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
DNMG442
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Shape
Rhombic
Manufacturer Grade
WKK20S
ANSI Code
DNMG443-MK5 WKK20S
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Chip-Breaker Code
MK5
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
1/4 in
Depth of Cut
1.20 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG443-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.