Titex - Jobber drill

  • Mfr # 5058814

  • Zoro # G8320754


product price:  $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Drill Bit Size
6.9 mm
Overall Length
109 mm
Flute Length
69 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5058814
Zoro #
G8320754
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
6.9 mm
Overall Length
109 mm
Flute Length
69 mm
Depth:Dia. Ratio
8xD
Shank Dia.
6.9 mm
Drill Point Length
2.07 mm
Maximum Drilling Depth
57 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Shank Length
36.55 mm

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
DIN 338
Measurement System
Metric
List Number
A1211
Decimal Equivalent
0.2716
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, N, O, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2716, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.